Shop All Drop Cloths
Projex
Drop Cloth 9'X12'X1Mil
Mfr # P115R
Zoro # G2695643
product price: $6.55
/ea
Sold in multiples of 5 for $32.75
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness 1 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projex
- MFR # P115R
- Zoro # G2695643
- UPC # 840915100439
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Thickness | 1 mil |
Description
This drop cloth helps safeguard against accidental spills and drips when painting. The lightweight film is resistant to seepage and absorption protecting your furniture and floors. Thin gauge allows for transparency while offering the protection needed to finish the job without damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle, 1 (PIC11-2.5)
- BINKS Pressure Spray Gun Kit, 0.046In/1.2mm (98-1067)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Clear, 1 gal (245381)
- OLD MASTERS 1 Qt Maple Oil-Based Gel Stain (81204)
- PROJEX DROP CTH 9'X12'X1MIL 3PK (P115R/3)
- PROJEX Drop Cloth 9'X12'X2Mil (P911R)
- TRIMACO Leakprf/SlipResDropCloth, Blu, 12ftLx15ftW (90039)
- TRIMACO Premium Contractor Drop, 8 oz., 4 x12 (58907)
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- TRIMACO Leakprf/SlipResDropCloth, Blue, 9ftLx12ftW (90019)
- HUSKY 4-Mil Low Density Plastic Sheeting (412B)
- Projex Drop Cloths