Shop All Cut-Resistant Gloves
Projex
Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR
Mfr # 97-972
Zoro # G3589591
product price: $14.29
/pr
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A2
- Glove Coating Material Uncoated
- Glove Coating Coverage Palm and Fingers
- Palm Material Spandex, Terry Cloth Synthetic leather, Foam Padding, (Polyester), PVC Palm Patch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projex
- MFR # 97-972
- Zoro # G3589591
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9-3/4" |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material (Polyester), Foam Padding, PVC Palm Patch, Spandex, Terry Cloth Synthetic leather, Standards ANSI/ASTM/EN, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Nylon, PU, Universal, PR (6991-01Q)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-L)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Clear, 30PK (OF-VS1AF-01)
- PROJEX Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 1 PR (97-972)
- PROJEX Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (97-972)
- MAGID DROC AeroDex13Gauge Lightweight Polyurethane Coated Work Glove Cut Level A9 (GPD982-10)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Ylw, S, PR (3084-S (7))
- MILWAUKEE TOOL High Visibility Cut Level 4 Polyurethane Dipped Gloves - S (48-73-8940)
- RADIANS Gloves Cut Lvl A5 Tscr Reinf Thm Crch Wk Glv-L PR (RWG535L)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (20GZ29)
- Projex Cut-Resistant Gloves