Shop All Bolt Hole Casters
Projex
4 in. D Soft Rubber Rigid Caster 265 lb
Mfr # 9261
Zoro # G705348183
original price:
$9.85
5% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projex
- MFR # 9261
- Zoro # G705348183
- UPC # 840915102297
- Country of Origin China
- Category Bolt Hole Casters
Description
The Shepherd Hardware Elastic Blue Rubber Casters are designed with a super elastic rubber wheel that instantly regains its original form when a force is applied to the caster. As friction is considerably reduced initial starting thrust required by user is brought to a minimum. The softness of this wheel will allow for easier rolling over obstacles excellent rolling quality and noise reduction. These casters have fantastic abrasion resistance which increase their durability compared to standard rubber wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pipe Safety Railing (VDKR-7)
- CALDWELL Adjustable Lifting Beam, 10,000 lb, 120 In (17-5-10)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- VESTIL Fork Truck Level (FRK-LVL)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-HUP-FBL-1/2)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, PU Foot Pad, Black (GD-60-S-NYN-CUR-FBL-1/2)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-HUP)
- BLICKLE Kngpn Rigid Cstr, Urthane, 2", 165 lb. (BRA-PATH 50KF)
- DURASTAR Caster; 4x1 Rigid Fork; 4x1 Hard Rubber Wheel; Plain Bore; 2-3/8x3-5/8 (06CR410HR81B-01)
- ZORO SELECT Kingpin Swivl Castr, Nylon, 6 in., 1100 lb. (BS5 150 NY15)
- Projex Bolt Hole Casters