Shop All Tarps
Projex
20 in x 30 in Tarp, Black
Mfr # 7468291
Zoro # G803754558
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 20 in
- Tarp Finished Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 20 in x 30 in |
Tarp Finished Length | 20 in |
Tarp Finished Width | 30 in |
Details
Color | Black |
Item | Tarp |
Description
Features
- Silver & Black Poly Tarp
- Size: 20 x 30 in.
- Dimension: 23.5" H x 15" W x 6.5" L
- Weight: 23.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL1058C5)
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEC1)
- BRIGGS & STRATTON Grommet, Fuel Gauge (5022917X1SM)
- AMES Hand Trowel, Stainless steel Blade, 6 1/4 in L Polypropylene Handle (24450GR)
- PROJEX 10 ft x 20 ft Tarp, Silver/Black (7468259)
- PROJEX Medium Duty Tarp, Blue (PROJBB2040)
- PROJEX Medium Duty Tarp, Brown/Green (PROBG1214)
- PROJEX 20 ft x 30 ft Medium Duty Tarp, Blue (PROJBB2030)
- PROJEX 20 ft x 20 ft Heavy Duty Tarp, Silver/Black (PROJSB2020)
- PROJEX Light Duty Tarp, Blue, Polyethylene (7400906)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0812)
- Projex Tarps