Shop All Tarps
Projex
20 ft x 30 ft Medium Duty Tarp, Blue
Mfr # PROJBB2030
Zoro # G3854351
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 30 ft
- Color Blue
- Tarp Strength Medium Duty
- Tarp Finished Length 20 ft
- Tarp Finished Width 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 20 ft x 30 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Details
Color | Blue |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
The medium duty tarp combines the best of both worlds adding durability and resistance to a light weight product. It comes handy for all sorts of covering solutions from boating, storage, yard work, to patio furniture covers and any other uses you can th
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-100X100)
- AQUA JOE Garden Hose Stand, Grey (SJ-SHSBB-GRY)
- WIRTHCO ENGINEERING WirthCo 31820 In-Line ATO/ATC Fuse Holder with Cover - 30A (31820)
- MTD Impeller (753-05929)
- PROJEX Medium Duty Tarp, Brown/Green (PROBG1214)
- PROJEX 20 in x 30 in Tarp, Black (7468291)
- PROJEX Medium Duty Tarp, Blue (PROJBB810)
- PROJEX 20 ft x 30 ft Heavy Duty Tarp, Silver/Black (PROJSB2030)
- PROJEX Medium Duty Tarp, Blue (PROJBB2040)
- PROJEX 20 ft x 20 ft Heavy Duty Tarp, Silver/Black (PROJSB2020)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-12X12)
- Projex Tarps