Shop All Tarps
This Product is Discontinued
Projex
16 ft x 20 ft Tarp, Silver/Black (Discontinued)
Mfr # PROJSB1620
Zoro # G8677659
This Product is Discontinued
Key Features
- Finished Size 16 ft x 20 ft
- Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Details
Color | Silver/Black |
Item | Tarp |
Description
The Projex heavy duty line is our premium option for rugged usage such as outdoor applications. Coated in a reflective silver tone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.