Shop All Tarps
Projex
10 ft x 20 ft Tarp, Silver/Black
Mfr # 7468259
Zoro # G603754635
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Silver/Black |
Item | Tarp |
Description
Features
- Poly Tarps
- Dimension: 19.75" H x 14" W x 3" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE MAGIC Fire Magic 5110-15 Two Stage Regulator with Hose Propane Application Only (5110-15)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- FORNEY Screw Coupling, M22F x 3/8 in FNPT (75108)
- CLASSIC ACCESSORIES Cover, Grill, Park Style BBQ (55-783-011501-00)
- PROJEX 20 in x 30 in Tarp, Black (7468291)
- PROJEX Medium Duty Tarp, Brown/Green (PROBG1214)
- PROJEX Light Duty Tarp, Blue, Polyethylene (7400906)
- PROJEX 20 ft x 30 ft Medium Duty Tarp, Blue (PROJBB2030)
- PROJEX 20 ft x 30 ft Heavy Duty Tarp, Silver/Black (PROJSB2030)
- PROJEX Medium Duty Tarp, Blue (PROJBB2040)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (22020)
- Projex Tarps