Shop All Tarps
Projex
10 ft x 12 ft Tarp, Blue, Polyethylene
Mfr # 7400955
Zoro # G003754440
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Color Blue
- Tarp Material Polyethylene
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
Features
- Polyethylene Tarp
- Size: 10' x 12'
- Mil: 3
- Mesh: 7 x 7
- Color: Blue
- Grams/ Sq Meter: 70
- Heavy-weight, reinforced poly-woven blue tarp, 8 x 10 weave
- Super strong, waterproof, weather-resistant
- Rustproof aluminum grommets
- Sewn-in welting for extra strength at the edges
- Textured to reduce slipping
- Poly bag
- Dimension: 21" H x 15.5" W x 0.75" L
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Kaleidoscope Butterfly Blue Wind Spinner (101404004-BLUE)
- TIMBER TUFF Tree Felling Lever/Log Roller, 31" (TMW-06)
- OREGON Mower Blade (396-707)
- DB ELECTRICAL Fuel Tank For Ford/ Holland 2N, 8N, 9N 9N9002; (1103-3421)
- PROJEX Medium Duty Tarp, Blue (PROJBB2040)
- PROJEX Medium Duty Tarp, Blue (PROJBB810)
- PROJEX 20 ft x 30 ft Heavy Duty Tarp, Silver/Black (PROJSB2030)
- PROJEX Light Duty Tarp, Blue, Polyethylene (7400906)
- PROJEX 10 ft x 20 ft Tarp, Silver/Black (7468259)
- PROJEX 20 ft x 20 ft Heavy Duty Tarp, Silver/Black (PROJSB2020)
- TARPS NOW 12 ft x 16 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1216)
- Projex Tarps