Shop All Foam Sheets
Projectpvc
24 in. x 48 in. x 0.118 in. Foam PVC Yellow Sheet
Mfr # 158207
Zoro # G910065370
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Foam PVC
- Color - Foam Yellow
- For Use With PROJECTPVC
- Includes 1 PVC flat sheet
- Height 0.118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projectpvc
- MFR # 158207
- Zoro # G910065370
- UPC # 763552430120
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 24 |
Length - Foam | 48 |
Height | 0.118 |
Depth | 0.118 |
Details
Item - Foam | PVC sheet |
Material - Foam | PVC |
Color - Foam | Yellow |
For Use With | PROJECTPVC |
Includes | 1 PVC flat sheet |
Description
ProjectPVC's vivid, saturated colors help bring projects and designs to life. Its light weight and versatility make it a perfect medium for hobbies, crafts and decorative interior home improvement projects. Palight can be readily cut and shaped using conventional tools and may be glued with adhesives approved for use with PVC. With a variety of colors and sizes available Palight will help make your next project your best project.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-25)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L (3DTA6)
- ZORO SELECT Angle, Steel, 3/16 In T, 1 1/2 In Leg, 6 Ft (HA.188X1.5-72)
- PROJECTPVC 24 in. x 48 in. x 0.118 in. Foam PVC White Sheet (156249)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Red Sheet (156242)
- PROJECTPVC 24 in. x 48 in. x 0.236 in. Foam PVC Grey Sheet (159833)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Black Sheet (156238)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Grey Sheet (158200)
- PROJECTPVC 18 in. x 24 in. x 0.236 in. Foam PVC Red Sheet (159835)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 3/4 in Thick, Charcoal (ZUSA-PU-102)
- Projectpvc Foam Sheets