Shop All Foam Sheets
Projectpvc
12 in. x 12 in. x 0.236 in. Foam PVC Grey Sheet
Mfr # 159830
Zoro # G710065365
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Foam PVC
- Color - Foam Grey
- Includes 1 PVC flat sheet
- Depth 0.236
- Height 0.236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Projectpvc
- MFR # 159830
- Zoro # G710065365
- UPC # 763552434456
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width - Foam | 12 |
Length - Foam | 12 |
Depth | 0.236 |
Height | 0.236 |
Details
Item - Foam | PVC sheet |
Material - Foam | PVC |
Color - Foam | Grey |
Includes | 1 PVC flat sheet |
For Use With | PROJECTPVC |
Description
ProjectPVC's vivid, saturated colors help bring projects and designs to life. Its light weight and versatility make it a perfect medium for hobbies, crafts and decorative interior home improvement projects. Palight can be readily cut and shaped using conventional tools and may be glued with adhesives approved for use with PVC. With a variety of colors and sizes available Palight will help make your next project your best project.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-ACB-229)
- NORTON ABRASIVES 16' Paintable Blue Plastic Sheeting (3345)
- ZORO SELECT Blank, Rect, SS, 3/16 T x1 In W x 6 ft L (4YTU5)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.020" Thick (BULK-PF-PC-67)
- PROJECTPVC 24 in. x 48 in. x 0.236 in. Foam PVC Grey Sheet (159833)
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Red Sheet (156242)
- PROJECTPVC 24 in. x 48 in. x 0.118 in. Foam PVC White Sheet (156249)
- PROJECTPVC 18 in. x 24 in. x 0.118 in. Foam PVC White Sheet (156247)
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC Black Sheet (168469)
- PROJECTPVC 18 in. x 24 in. x 0.236 in. Foam PVC Red Sheet (159835)
- VISUAL WORKPLACE Foam Tool Organizer, 1/4" Red, 12"x16" (30-1520-1216-623)
- Projectpvc Foam Sheets