Shop All Paint Brushes
Project Select
PNTBRSH WHT BRISTLE 3""V
Mfr # 1522-3
Zoro # G800537925
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Project Select
- MFR # 1522-3
- Zoro # G800537925
- UPC # 77089152258
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
Linzer Project Select 3 in. Flat Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Paint, Safety Green, Semi-gloss, 1 gal, Depends On Activator, 9100 Series (9133402)
- RUST-OLEUM Spray Paint, Smoke Gray, Gloss, 12 oz (1688830)
- GRACO Reversible Switch Tip (286515)
- PENOFIN Semi-Transparent Redwood Oil-Based Penetrating Wood Stain 1 gal (F3ETRGA)
- PROJECT SELECT Linzer 2 in. Angle Trim Paint Brush (2140-2)
- PROJECT SELECT Paintbrush Ang Pro 3" (2140-3)
- PROJECT SELECT 1-1/2 In. Double Thick Chip Paint Brush (1550 0150)
- PROJECT SELECT Linzer 4 in. Flat Paint Brush (1123-4)
- PROJECT SELECT Paintbrush Trim 1-1/2" (1123-15)
- PROJECT SELECT Linzer 1 in. Flat Paint Brush (1140-1)
- WEILER 2 1/4" Angled Sash Brush China Bristle Bristle (40008)
- Project Select Paint Brushes