Shop All Paint Brushes
Project Select
PAINTBRUSH FLAT PRO 4""
Mfr # 1140-4
Zoro # G600536470
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Project Select
- MFR # 1140-4
- Zoro # G600536470
- UPC # 77089114072
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Description
Linzer Project Select 4 in. Flat Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 12' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0112C)
- INSL-X BY BENJAMIN MOORE Insl-X Handicap Blue Traffic Zone Marking Paint 1 gal (TP2242099-01)
- MOTSENBOCKERS Lift Off 22 Oz. Spray Paint & Graffiti Remover (411-01)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal (245380)
- PROJECT SELECT Linzer 3 in. Angle Trim Paint Brush (2140-3)
- PROJECT SELECT Paintbrush Ang Pro 3" (2140-3)
- PROJECT SELECT Linzer 2-1/2 in. Angle Trim Paint Brush (2140-25)
- PROJECT SELECT 2 In. Double Thick Chip Paint Brush (1550 0200)
- PROJECT SELECT Brush Sash Angle 1.5"Pro (2140-15)
- PROJECT SELECT 3 In. Double Thick Chip Paint Brush (1550 0300)
- WEILER 2 7/16" Round Sash Brush, Grey Bristle Fill, 1-3/4" Trim Len (40118)
- Project Select Paint Brushes