Shop All Paint Brushes
Project Select
Linzer 3 in. Angle Trim Paint Brush
Mfr # 2140-3
Zoro # G205297417
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Project Select
- MFR # 2140-3
- Zoro # G205297417
- UPC # 77089214055
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Description
The one coat pro series of brushes was designed with the DIY customer in mind. This chiseled trim brush provides a smooth finish. A good choice for interior and exterior projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #3 Artist Paint Brush, Camel Hair Bristle, 1 (F1624)
- BRUCE HARDWOOD FLOORS Bruce Wood Finish Restorer For Urethane Floors (W165)
- MODERN MASTERS 4 Oz Clear Metal Effects Permacoat Xtreme Sealer (AM204)
- CRAFTSMAN Garage Floor Coating Beige (CMXPLDP807066)
- PROJECT SELECT Paintbrush Ang Pro 3" (2140-3)
- PROJECT SELECT Paintbrush Trim 1-1/2" (1123-15)
- PROJECT SELECT Linzer 2 in. Flat Paint Brush (1123-2)
- PROJECT SELECT Brush Flat Wall 2.5"Pro (1140-25)
- PROJECT SELECT 1-1/2 In. Double Thick Chip Paint Brush (1550 0150)
- PROJECT SELECT Linzer 1 in. Flat Paint Brush (1140-1)
- OSBORN 1/2" Wall Paint Brush, China Hair Bristle, Plastic Handle (0008614400)
- Project Select Paint Brushes