Shop All Paint Brushes
Project Select
Linzer 2 in. Angle Trim Paint Brush
Mfr # 2140-2
Zoro # G605298410
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Project Select
- MFR # 2140-2
- Zoro # G605298410
- UPC # 77089214031
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
The one coat pro series of brushes was designed with the DIY customer in mind. This chiseled trim brush provides a smooth finish. A good choice for interior and exterior projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Mw Wipe-On Poly Sat Pint (40910000)
- RUST-OLEUM 17 Oz, Fluorescent Orange, Water -Based (383006)
- TOUGH COAT ADVANCED Spray Paint (K00439008)
- CALIFORNIA AIR TOOLS Sprayit Gravity Feed Spray Gun w/ Aluminum Swivel Cup (SP-352)
- PROJECT SELECT Brush Sash Angle 1.5"Pro (2140-15)
- PROJECT SELECT Paintbrsh Trim Poly 2" (1123-2)
- PROJECT SELECT Paintbrush Trim 1-1/2" (1123-15)
- PROJECT SELECT Paintbrush Ang Pro 3" (2140-3)
- PROJECT SELECT Brush Flat Wall 2.5"Pro (1140-25)
- PROJECT SELECT Linzer 4 in. Flat Paint Brush (1123-4)
- WEILER 2-1/2" Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle (40182)
- Project Select Paint Brushes