Shop All Paint Roller Covers
Project Select
7 in Paint Roller Cover, 3/8" Nap, Polyester
Mfr # RC 1143 0700
Zoro # G3882537
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7 in
- Nap 3/8"
- Cover Material Polyester
- Paint Type All Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Project Select
- MFR # RC 1143 0700
- Zoro # G3882537
- UPC # 77089114379
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester |
Paint Type | All Paints and Stains |
Description
Durable polyester roller cover distributes a perfect even coat over semi-smooth surfaces. Moisture and solvent-resistant core. Suitable for use with all paints.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT REPLACEMENT LOCK WASHER (SS3672)
- ZORO SELECT PET Recycled Plastic Paint Tray, 1 qt, 15 1/2" L, 2 1/2" D, 11 1/2" W (GPT)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (9IF-IMP)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- PROJECT SELECT ROLLER CVR ADHSV 1/4X9 (RC118 9)
- ARROWORTHY 9 in Paint Roller Cover, 1/2" Nap, Polyester (9FV4)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (R9KW2-50)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- SHUR-LINE 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (2006906)
- SHUR-LINE 9" Paint Roller Cover, 3/8" Nap, Knit Fabric (2006934)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Knit Fabric (R363-18)
- Project Select Paint Roller Covers