Shop All Sandpaper Sheets
Project Partners
Assorted Sand Paper, 6 pcs.
Mfr # 70209
Zoro # G1150920
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit (2) 150, (2) 100, (2) 60
- Width 3-5/8"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Project Partners
- MFR # 70209
- Zoro # G1150920
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Width | 3-5/8" |
Length | 9" |
Details
Item | Assorted Sand Paper |
Grit | (2) 150, (2) 100, (2) 60 |
Description
Assorted Sand Paper - 6 Pack
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Very Fine (07D034)
- DYNABRADE Belt, 80G, 3"X10-11/16" (92102)
- WEILER 3/16" Hand Tube Brush, .003" Brass Wire Fill, 1-1/2" Brush Length (21221)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60462)
- ZORO SELECT Sanding Sheet, 11x9 In, 180 G, SC, PK50 (071414-0)
- NORTON CO 9" x 11" ProSand Sanding Sheet 60-Grit, PK 20 (02642)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- MIRKA Abranet 4"X6"X6" Grip P80 (9A-219-080RP)
- FULL CIRCLE Flexair Snd Sht 150G 10P (FLEXAIR 150)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #100 (M-174889)
- Project Partners Sandpaper Sheets