Shop All Hospital Beds
Proheal
Semi-Electric Adjustable Homecare Bed, Spring Deck and Half Rails with Foam Mattress
Mfr # PH-PMSEBHRFM-T
Zoro # G311206495
product price: $978.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$978.00
Free 30-Day Returns
Key Features
- Material Steel
- Width 36 in
- Length 80 in
- Mattress Includes Mattress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proheal
- MFR # PH-PMSEBHRFM-T
- Zoro # G311206495
- UPC # 840308707160
- Country of Origin China
- Category Hospital Beds
Dimensions
Width | 36 in |
Length | 80 in |
Details
Material | Steel |
Includes | Bed, Rails, and Foam Mattress |
Mattress | Includes Mattress |
Rails | Half Rails |
Description
ProHeal hospital beds are professional grade, designed for long-term patient care use in hospitals and nursing homes, or your own home. This item is the only homecare bed to ship small parcel and is easy to assemble at home. Equipped rails, casters, a hand pendant control and adjustable features, this homecare bed is convenient, sturdy and affordable. This bed comes in a standard size of 80 x 36 inches and can support up to 450 lbs, making it suitable for patients of different sizes. Constructed with a scratch-resistant steel frame and a powder-coated finish, this high quality hospital bed is built for the long haul.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALIST BSN Cast Padding 2 in. x 4yd, 24PK (9062)
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- GRAFCO Eye Shield Protector, 12/Pk Black, (1275)
- FIRST AID ONLY Burn Care Treatment Pack (91167)
- PROHEAL Fully-Electric Adjustable Homecare Bed, Spring Deck and Half Rails (PH-PMFEBHR-T)
- PROHEAL Fully-Electric Adjustable Homecare Bed, Spring Deck and Full Rails with Foam Mattress (PH-PMFEBFRFM-T)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric Mahagony (MC-LXBARI9MH)
- MEDACURE Expandable Split Frame Bariatric Bed, Fully Electric with ProEx 36 Mattress Maple (MC-LXBARISFMP2KA)
- MEDACURE Expandable Split Frame Bariatric Bed, Fully Electric Mahagony (MC-LXBARISFMH)
- MEDACURE Ultra Low Hospital Bed, Fully Electric Mahagony (MC-ULB730MH)
- DYNAREX Dynarex Bariatric Full Electric Home Care Bed W/ Emergency Hand Crank, 48in (10405)
- Proheal Hospital Beds