Shop All Wheelchair Accessories
Proheal
Pressure Relief Foam Wheelchair Cushion 18 x 18 x 3
Mfr # PH-71003-FOAM-18X18X3
Zoro # G304993661
product price: $51.99
/ea
$51.99
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
- Brand Proheal
- MFR # PH-71003-FOAM-18X18X3
- Zoro # G304993661
- UPC # 708176144411
- Country of Origin China
- Category Wheelchair Accessories
Description
Get the best comfort, muscle support and body positioning to prevent pressure sores and relieve pain with ProHeal's line of wheelchair and seat cushions. This foam cushion has premium features to provide the utmost in comfort and support. Features & Benefits - Helps Prevention & Treatment of Pressure Sores - Provides Proper Positioning and Patient Comfort - High Density Polyurethane Foam - Stretch Nylon Cover Is Removable, Washable, Comfortable, Breathable and Fluid Resistant - Safety Buckles Keeps Cushion in Place - Removable Cover For Easy Cleaning - Weight Capacity: 250 lbs - 3 Inches High Available Sizes: - 16” x 16” - 18” x 16” - 18” x 18” - 20” x 16” - 20” x 18”
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
- DEFIBTECH Automated External Defibrillator (DCF-A110RX-EN)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q-12)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 2 oz., PK24 (ISSC-2-30+FF)
- MY MEDIC TFAK (MM-KIT-SPC-S-TFAK-RED)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- PROHEAL Bariatric Gel Wedge Wheelchair Seat Cushion -24"x18"x4"-2" (PH-76055G)
- PROHEAL Gel Wedge Wheelchair Seat Cushion 20"x16"x3"-1.5" (PH-76152G)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 18" x3” (PH-74003CX)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 16" (PH-74004-GEL-20X16X3)
- REFUAH Blue Streak Wheelchair with Flip Back Desk Arms and Elevating Leg Rests (RE1781)
- Proheal Wheelchair Accessories