Shop All Wheelchair Accessories
Proheal
Pressure Relief Foam Wheelchair Cushion 18 x 16 x 3
Mfr # PH-71002-FOAM-18X16X3
Zoro # G804993635
product price: $52.99
/ea
$52.99
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
- Brand Proheal
- MFR # PH-71002-FOAM-18X16X3
- Zoro # G804993635
- UPC # 708176144404
- Country of Origin China
- Category Wheelchair Accessories
Description
Get the best comfort, muscle support and body positioning to prevent pressure sores and relieve pain with ProHeal's line of wheelchair and seat cushions. This foam cushion has premium features to provide the utmost in comfort and support. Features & Benefits - Helps Prevention & Treatment of Pressure Sores - Provides Proper Positioning and Patient Comfort - High Density Polyurethane Foam - Stretch Nylon Cover Is Removable, Washable, Comfortable, Breathable and Fluid Resistant - Safety Buckles Keeps Cushion in Place - Removable Cover For Easy Cleaning - Weight Capacity: 250 lbs - 3 Inches High Available Sizes: - 16” x 16” - 18” x 16” - 18” x 18” - 20” x 16” - 20” x 18”
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
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, Large, 36"-48", 14PK (1371)
- ZORO SELECT Splint, Yellow, Foam, 4" W (7010-0404)
- MEDEGEN MEDICAL PRODUCTS Sitz Bath w/Bag, Turquoise, PK10 (H990-07)
- LUVS Luvs Diaper Jumbo Pack - Size 3, PK136 (85924)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -16"x16"x4"-2" (PH-76056)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 16 4” Includes Pump, Repair Kit (PH-78005-AIR-18X16X4)
- PROHEAL Foam Seat and Wheelchair Cushion 26" x 20" x 3" (PH-71017)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x4” (PH-75003CX)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 16 x 16 4” Includes Pump, Repair Kit (PH-78004-AIR-16X16X4)
- ALCO Vinyl Seat Upholstery, 22"W, 10 Hole, Black (64831-A3)
- Proheal Wheelchair Accessories