Shop All Wheelchair Accessories
Proheal
Pressure Relief Foam Wheelchair Cushion 16 x 16 x 3
Mfr # PH-71001-FOAM-16X16X3
Zoro # G804993673
product price: $48.99
/ea
$48.99
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
- Brand Proheal
- MFR # PH-71001-FOAM-16X16X3
- Zoro # G804993673
- UPC # 708176144398
- Country of Origin China
- Category Wheelchair Accessories
Description
Get the best comfort, muscle support and body positioning to prevent pressure sores and relieve pain with ProHeal's line of wheelchair and seat cushions. This foam cushion has premium features to provide the utmost in comfort and support. Features & Benefits - Helps Prevention & Treatment of Pressure Sores - Provides Proper Positioning and Patient Comfort - High Density Polyurethane Foam - Stretch Nylon Cover Is Removable, Washable, Comfortable, Breathable and Fluid Resistant - Safety Buckles Keeps Cushion in Place - Removable Cover For Easy Cleaning - Weight Capacity: 250 lbs - 3 Inches High Available Sizes: - 16” x 16” - 18” x 16” - 18” x 18” - 20” x 16” - 20” x 18”
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
- HCS Tearless Baby Shampoo, 2 oz., Liquid, PK96 (HCS0072-2)
- BLAYLOCK BLAYLOCK TL-34 Lip Engaging Coupler Lock - 2-5/16" (TL-34)
- MY MEDIC Sidekick PRO Orange (MM-KIT-U-SDE-KCK-ORG-PRO)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- PROHEAL Gel Infused Foam Wheelchair Cushion -16" x 16" (PH-74001-GEL-16X16X3)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x4” (PH-75003CX)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 16" x3” (PH-74002CX)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 20 x 16 2" Includes Pump, Repair Kit (PH-78003-AIR-20X16X2)
- DURO-MED Duro-Med 510-1068-2400 Universal Walker Pouch With Multiple Compartments - Denim (510-1068-2400)
- Proheal Wheelchair Accessories