Shop All Wheelchair Accessories
Proheal
Pressure Redistribution Wheelchair Air Cushion 20 x 16 4” Includes Pump, Repair Kit
Mfr # PH-78006-AIR-20X16X4
Zoro # G504993645
Free Shipping & Returns
$339.99
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
- Brand Proheal
- MFR # PH-78006-AIR-20X16X4
- Zoro # G504993645
- UPC # 708176144527
- Country of Origin China
- Category Wheelchair Accessories
Description
The ProHeal Wheelchair Air Cushion is the perfect choice for the prevention and treatment of pressure sores and ulcers. Soft interconnected air cells allow for deep immersion providing constant low pressure across the entire seating surface. Features and Benefits: • Adjustable 2” or 4” high air cells offers deep immersion to provide excellent pressure redistribution for tissue protection and treatment. • Dual valve compartments address seating challenges such as pelvic obliquities, sacral seating and enhances posture control. • Both compartments can be adjusted independently to increase positioning and stability for side to side control. • Nylon breathable cover with non-skid bottom and safety straps. • Easy to use handheld inflation pump. • Flame resistant, latex free neoprene. • Patch kit included. • Weight Capacity: 500 lbs.
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
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- PEPTO Pepto Bismol Ultra Maximum Strength Liquid 4 oz., PK12 (03900)
- WARSAW CHEMICAL Loshun, Hand Cleaner - cleans and condition hands, Almond Scent, 1-Gallon, 4PK (20463-0000004)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 20 x 16 2" Includes Pump, Repair Kit (PH-78003-AIR-20X16X2)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x4” (PH-75003CX)
- PROHEAL Bariatric Gel Wedge Wheelchair Seat Cushion -24"x18"x4"-2" (PH-76055G)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 3" (PH-71012CX)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- ALCO Vinyl Seat Upholstery, 22"W, 10 Hole, Black (64831-A3)
- Proheal Wheelchair Accessories