Shop All Wheelchair Accessories
Proheal
Pressure Redistribution Wheelchair Air Cushion 18 x 16 2" Includes Pump, Repair Kit
Mfr # PH-78002-AIR-18X16X2
Zoro # G404993615
product price: $294.99
/ea
Free Shipping & Returns
$294.99
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
- Brand Proheal
- MFR # PH-78002-AIR-18X16X2
- Zoro # G404993615
- UPC # 708176144459
- Country of Origin China
- Category Wheelchair Accessories
Description
The ProHeal Wheelchair Air Cushion is the perfect choice for the prevention and treatment of pressure sores and ulcers. Soft interconnected air cells allow for deep immersion providing constant low pressure across the entire seating surface. Features and Benefits: • Adjustable 2” or 4” high air cells offers deep immersion to provide excellent pressure redistribution for tissue protection and treatment. • Dual valve compartments address seating challenges such as pelvic obliquities, sacral seating and enhances posture control. • Both compartments can be adjusted independently to increase positioning and stability for side to side control. • Nylon breathable cover with non-skid bottom and safety straps. • Easy to use handheld inflation pump. • Flame resistant, latex free neoprene. • Patch kit included. • Weight Capacity: 500 lbs.
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
- NORTHSHORE DoubleStop XL Male Guards, 7.5 x 11, 14PK NOW 8x8, Pack/18 (1453)
- CREST HEALTHCARE Adapter, Type Y2 (CA04S04N1-01)
- FIRST AID ONLY 50 Person Osha First Aid Kit (225-AN)
- FIRST AID ONLY First Aid Kit Refill, Antibiotic Ointment, 20 Per Box (FAE-7040)
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- PROHEAL Gel Wedge Wheelchair Seat Cushion -16"x16"x3"-1.5" (PH-76149G)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 18" x3” (PH-74003CX)
- PROHEAL Coccyx Foam Wheelchair Cushion 20" x 16" x 2" (PH-70003CX)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- Proheal Wheelchair Accessories