Shop All Wheelchair Accessories
Proheal
Pressure Redistribution Wheelchair Air Cushion 16 x 16 2" Includes Pump, Repair Kit
Mfr # PH-78001-AIR-16X16X2
Zoro # G704993681
Free Shipping & Returns
$279.99
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
- Brand Proheal
- MFR # PH-78001-AIR-16X16X2
- Zoro # G704993681
- UPC # 708176144442
- Country of Origin China
- Category Wheelchair Accessories
Description
The ProHeal Wheelchair Air Cushion is the perfect choice for the prevention and treatment of pressure sores and ulcers. Soft interconnected air cells allow for deep immersion providing constant low pressure across the entire seating surface. Features and Benefits: • Adjustable 2” or 4” high air cells offers deep immersion to provide excellent pressure redistribution for tissue protection and treatment. • Dual valve compartments address seating challenges such as pelvic obliquities, sacral seating and enhances posture control. • Both compartments can be adjusted independently to increase positioning and stability for side to side control. • Nylon breathable cover with non-skid bottom and safety straps. • Easy to use handheld inflation pump. • Flame resistant, latex free neoprene. • Patch kit included. • Weight Capacity: 500 lbs.
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
- COVIDIEN Multi-Trauma Dressing, Sterile, Non-Woven (SMTD019967)
- AFS White Peva Body Bag (Individual) (11013)
- 3M Attest Biological Indicator for Steam Starilization, 25Box (1262P)
- COLGATE Colgate Anticavity Regular Flavor Toothpaste 1 oz., PK24 (151111)
- PROHEAL Gel Wedge Wheelchair Seat Cushion 20"x16"x3"-1.5" (PH-76152G)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 16 x 16 4” Includes Pump, Repair Kit (PH-78004-AIR-16X16X4)
- PROHEAL Coccyx Foam Wheelchair Cushion 18" x 16" x 4" (PH-72002CX)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 18" x3” (PH-74003CX)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black - Pack Of 10, 10PK (AC015358-10)
- Proheal Wheelchair Accessories