Shop All Wheelchair Accessories
Proheal
Gel Infused Foam Wheelchair Cushion -20" x 16"
Mfr # PH-74004-GEL-20X16X3
Zoro # G304993623
product price: $36.69
/ea
$36.69
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
- Brand Proheal
- MFR # PH-74004-GEL-20X16X3
- Zoro # G304993623
- UPC # 708176144336
- Country of Origin China
- Category Wheelchair Accessories
Description
Get the best muscle support and body positioning to prevent pressure sores and relieve pain with ProHeal's line of wheelchair and seat cushions. This gel infused foam cushion has premium features to provide the utmost in comfort and support. Features & Benefits - Two Layers Of High Resilient Foam: for increased comfort and reducing the probability of pressure sores. - Large Radius Bottom: versatile surface for sling or flat seated wheelchairs. - Gel Infused: provides pressure redistribution and rapidly dissipates heat. - Dual Compartment Gel Bladder Design: eliminates gel migration. - Soft Foam: better pelvis immersion for comfort and stability. - Stretch Nylon Cover: comfortable, breathable and fluid resistant. Flame retardant - Safety buckles keeps the cushion in place. - Weight Capacity: 275 lbs. - Available Heights: -2” Low Profile - 3” Medium Profile - 4” High Profile
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
- CLINTON Alpha Series Treatment Table w/ H-Brace, Burgundy (3010-30-3BG)
- WALEX Walex BIO-72240 Bio-Active Liquid Holding Tank Treatment - 40 oz., Measurable (BAHT40)
- HEARTSINE Trainer Battery Charger (TRN-ACC-14)
- MEDIQUE Medique® Medi-First® Pain Relief Blood Clotting Spray, 3 Oz. (MP226-17)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- PROHEAL Coccyx Foam Wheelchair Cushion 20" x 16" x 2" (PH-70003CX)
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- PROHEAL Bariatric Gel Wedge Wheelchair Seat Cushion -24"x18"x4"-2" (PH-76055G)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- ALCO Leg Rest Ratchet Kit (79003)
- Proheal Wheelchair Accessories