Shop All Wheelchair Accessories
Proheal
Gel and Memory Foam Wheelchair Cushion 20" x 16" x 3"
Mfr # PH-77003-GEL-MEMORYFOAM-20X16X3
Zoro # G304993616
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proheal
- MFR # PH-77003-GEL-MEMORYFOAM-20X16X3
- Zoro # G304993616
- UPC # 708176144282
- Country of Origin China
- Category Wheelchair Accessories
Description
About this item This fits your . Make sure this fits by entering your model number. MEDICAL GRADE SUPPORT: Designed as a wheelchair cushion, it is also great as an office chair cushion, car seat cushion or any chair. Two layers of high resilient foam provide increased comfort and decrease the likelihood of pressure sores. A top layer of gel infused visco memory foam gives you pressure redistribution and quickly dissipates heat. SUPERIOR POSITIONING & SUPPORT: The cushion is 3 high, and the soft foam allows for better pelvis immersion for comfort and stability, while medial and lateral side supports facilitate the best positioning. The trochanter (thigh bone) cut outs promote thigh alignment and postural symmetry, and the raised front abductor controls forward sliding. PREMIUM QUALITY: A dual compartment gel chamber stops the gel from migrating and moving around to cause uncomfortable bumps and spots. A non skid fabric on the bottom prevents the pillow from slipping, and a safety buckle keeps the cushion in place on any type of chair. The large radius bottom lets you use it on any surface, including sling or flat seated wheelchairs. BREATHABLE & FLUID RESISTANT: The gel seat cushion is covered by a water resistant stretch nylon cover that wipes clean in seconds, and repels spills. It is breathable to ensure comfort and prevent sweating and itching. The cover is flame retardant. Removing the cover is not recommended. SKIN PROTECTION: The combination of multiple high density foam layers, gel, and breathable nylon offers the best skin protection for wheelchair bound patients and people sitting in office chairs or other seats for extended periods of time. It has a 275 pound weight capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Butterfly Large Bandages (60333)
- GENUINE FIRST AID Alcohol Prep Pads, PK10 (9999-1002)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 4 Ounce (10-0908)
- EMI Emergency Response Holster, Black (680)
- PROHEAL Gel Wedge Wheelchair Seat Cushion 20"x16"x3"-1.5" (PH-76152G)
- PROHEAL Coccyx Foam Wheelchair Cushion 18" x 16" x 4" (PH-72002CX)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x4” (PH-75003CX)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -16"x16"x4"-2" (PH-76056)
- PROHEAL Coccyx Foam Wheelchair Cushion 26" x 20" x 4" (PH-72107CX)
- PRIMO Gray Wheelchair Street Tire (37-540)
- Proheal Wheelchair Accessories