Shop All Hospital Beds
Proheal
Fully-Electric Adjustable Homecare Bed, Spring Deck and Full Rails with Foam Mattress
Mfr # PH-PMFEBFRFM-T
Zoro # G911206499
product price: $1,195.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,195.00
Free 30-Day Returns
Key Features
- Length 80 in
- Width 36 in
- Material Steel
- Mattress Includes Mattress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proheal
- MFR # PH-PMFEBFRFM-T
- Zoro # G911206499
- UPC # 840308707191
- Country of Origin China
- Category Hospital Beds
Dimensions
Length | 80 in |
Width | 36 in |
Details
Includes | Bed, Rails, and Foam Mattress |
Material | Steel |
Mattress | Includes Mattress |
Rails | Full Rails |
Description
ProHeal hospital beds are professional grade, designed for long-term patient care use in hospitals and nursing homes, or your own home. This item is the only homecare bed to ship small parcel and is easy to assemble at home. Equipped rails, casters, a hand pendant control and adjustable features, this homecare bed is convenient, sturdy and affordable. This bed comes in a standard size of 80 x 36 inches and can support up to 450 lbs, making it suitable for patients of different sizes. Constructed with a scratch-resistant steel frame and a powder-coated finish, this high quality hospital bed is built for the long haul.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 23 qt. Bottle, Red, PK4 (187)
- FIRST AID ONLY Inflatable Air Splint, Full Arm, Plastic (M5085)
- ALCO Rear Wheel, 24", 7/16" Bearing (78475)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 16 4” Includes Pump, Repair Kit (PH-78005-AIR-18X16X4)
- PROHEAL Fully-Electric Adjustable Homecare Bed, Spring Deck and Half Rails (PH-PMFEBHR-T)
- PROHEAL Semi-Electric Adjustable Homecare Bed, Spring Deck and Half Rails with Foam Mattress (PH-PMSEBHRFM-T)
- MEDACURE Expandable Bariatric Hospital Bed, Fully Electric Mahagony (MC-LXBARIMH)
- MEDACURE Ultra Low Expandable Bariatric Hospital Bed, Fully Electric with ProEx 48 Mattress (MC-LXBARI9CH1KA)
- SELBY Selby SYKD271Z Corner Wood Joiner Hardware (SYKD271Z)
- MEDACURE Expandable Bariatric Bed with Scale, Fully Electric Maple (MC-LXBARISMP)
- MEDACURE Ultra Low and High Hospital Bed, Fully Electric Expandable Width, Maple (MC-ULB48X730MP)
- Proheal Medical Beds, Stretchers & Cots