Shop All Wheelchair Accessories
Proheal
Foam Seat and Wheelchair Cushion 24" x 20" x 3"
Mfr # PH-71012
Zoro # G504993690
product price: $63.99
/ea
$63.99
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
- Brand Proheal
- MFR # PH-71012
- Zoro # G504993690
- UPC # 810068982992
- Country of Origin China
- Category Wheelchair Accessories
Description
Get the best comfort, muscle support and body positioning to prevent pressure sores and relieve pain with ProHeal's line of wheelchair and seat cushions. This foam cushion has premium features to provide the utmost in comfort and support. Features & Benefits - Helps Prevention & Treatment of Pressure Sores - Provides Proper Positioning and Patient Comfort - High Density Polyurethane Foam - Stretch Nylon Cover Is Removable, Washable, Comfortable, Breathable and Fluid Resistant - Safety Buckles Keeps Cushion in Place - Removable Cover For Easy Cleaning - Weight Capacity: 250 lbs - 3 Inches High Available Sizes: - 16” x 16” - 18” x 16” - 18” x 18” - 20” x 16” - 20” x 18”
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
- CHLORIDE Value Plus Emergency Unit (VLLU)
- NORTHSHORE Trifecta Waterproof Covers (3903)
- KEMP USA Kemp Head Immobilizer, Red, 10-001-RED (10-001-RED)
- SMARTSTACK Basket, Pole Mounted, Stainless Steel, Blk (R105P17)
- PROHEAL Gel Wedge Wheelchair Seat Cushion -16"x16"x3"-1.5" (PH-76149G)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- PROHEAL Coccyx Foam Wheelchair Cushion 26" x 20" x 4" (PH-72107CX)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 18" x3” (PH-74003CX)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- Proheal Wheelchair Accessories