Shop All Wheelchair Accessories
Proheal
Foam Seat and Wheelchair Cushion 22” x 16” x 2"
Mfr # PH-70009
Zoro # G804993666
product price: $42.99
/ea
$42.99
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
- Brand Proheal
- MFR # PH-70009
- Zoro # G804993666
- UPC # 810068982930
- Country of Origin China
- Category Wheelchair Accessories
Description
Get the best comfort, muscle support and body positioning to prevent pressure sores and relieve pain with ProHeal's line of wheelchair and seat cushions. This foam cushion has premium features to provide the utmost in comfort and support. Features & Benefits - Helps Prevention & Treatment of Pressure Sores - Provides Proper Positioning and Patient Comfort - High Density Polyurethane Foam - Stretch Nylon Cover Is Removable, Washable, Comfortable, Breathable and Fluid Resistant - Safety Buckles Keeps Cushion in Place - Removable Cover For Easy Cleaning - Weight Capacity: 250 lbs - 2 Inches High
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
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 3.25x14.25 (746006-021)
- MEDEGEN MEDICAL PRODUCTS Chemo Bag, 25x34", 4.0mL, Yellow, PK100 (9233)
- FIRST AID ONLY Unitized First Aid Kit for 10 People, 64-Pieces, OSHA/ANSI, Metal Case (240-AN)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 3" (PH-71012CX)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -22" x 18" x3” (PH-74005CX)
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 20 x 16 2" Includes Pump, Repair Kit (PH-78003-AIR-20X16X2)
- PROHEAL Gel Wedge Wheelchair Seat Cushion -16"x16"x3"-1.5" (PH-76149G)
- PROHEAL Gel Infused Foam Wheelchair Cushion -16" x 16" (PH-74001-GEL-16X16X3)
- VIVE HEALTH Wheelchair Bag - Purple Floral (LVA1006PUR)
- Proheal Wheelchair Accessories