Shop All Safety Glasses
Proguard
Safety Glasses, Gray Polycarbonate
Mfr # 8212001
Zoro # G7486619
product price: $1.65
/ea
Sold in multiples of 4 for $6.60
$6.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray
- Lens Material Polycarbonate
- Eyewear Size S
- Series ProGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proguard
- MFR # 8212001
- Zoro # G7486619
- UPC # 729661232109
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | S |
Length | 5.2" |
Temple-to-Temple Width | 2.1 in |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gray |
Lens Material | Polycarbonate |
Series | ProGuard |
Features | Adjustable Nose-piece; Comfortable; Non-Slip Temple; Wraparound Lens |
Description
Eyewear,Temple,Rubber,Mini
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- MILLER ELECTRIC Head Seal, 13" x 10" x 4" Size (260926)
- PROGUARD Safety Eyewear, Wraparound Lens, Clear (PGD8010)
- PROGUARD Safety Eyewear, Wraparound Lens, 144/CT, Clear, PK12 (PGD8010CT)
- PROGUARD Eyewear, Safety, Adjstbl, Clbk (8301000)
- RADIANS Safety Glasses, Gray Uncoated (RS1-20)
- VORTEX Ingot Sftyglasses Gunmetal Frame Clear Mirror (VO2683296)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110IO)
- EDGE EYEWEAR Safety Glasses, Red Scratch-Resistant (SKAP119)
- Proguard Eye Protection