Shop All Safety Glasses
Proguard
Safety Glasses, Clear Anti-Fog
Mfr # 8100100
Zoro # G7486390
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proguard
- MFR # 8100100
- Zoro # G7486390
- UPC # 729661231898
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | ProGuard |
Primary Lens Color | Clear |
Features | Comfortable; High Visibility; Lightweight; Wraparound Lens; Scratch Resistant |
Description
ProGuard Classic 810 Frameless Safety Eyewear - Anti-fog, Frameless, Lightweight, High Visibility, Comfortable - Ultraviolet Protection - Polycarbonate Lens, Polycarbonate Frame - Clear - 1 Each - Safety eyewear features a lightweight, frameless design for all-day protection. Coated lens protects your eyes from 99.9 percent of harmful ultraviolet rays. Anti-fog lens helps you maintain high visibility at all times. Integrated nosepiece sits comfortably on your face.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, M, Polyester (G7083BFDM)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- MCR SAFETY Red Ram Prem Grain Goatskin Mig Tib, PK12 (4840XL)
- SIGNMISSION OSHA Sign, Not An Exit, 14in X 10in Decal, 10"W, 14" L, Landscape, Not An Exit Sign (OS-NS-D-1014-L-16260)
- PROGUARD Eyewear, Safety, Adjstbl, Clbk (8301000)
- PROGUARD Safety Eyewear, Wraparound Lens, 144/CT, Clear, PK12 (PGD8010CT)
- PROGUARD Safety Eyewear, Wraparound Lens, Clear (PGD8010)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CH118S)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (THOR-AF)
- CROSSFIRE Polarized Safety Glasses, Silver Mirror POL Polycarbonate Lens, Scratch-Resistant (21427)
- VORTEX Flex Frame Safety Glasses (VO352893)
- Proguard Eye Protection