Shop All Safety Glasses
Proguard
Safety Glasses, 830 Series, 144/CT, Clear/Black, PK12
Mfr # PGD8301000CT
Zoro # G101833757
product price: $364.99
/pk 12, $30.42/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 830
- Material Polycarbonate
- Color Clear/Black
- Features Lightweight; Adjustable Temple; Comfortable; Anti-fog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proguard
- MFR # PGD8301000CT
- Zoro # G101833757
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | 830 Series Style Line Safety Eyewear |
Series | 830 |
Material | Polycarbonate |
Color | Clear/Black |
Features | Lightweight; Adjustable Temple; Comfortable; Anti-fog |
Description
Safety glasses feature a stylish design that's on the cutting edge of eyewear trends to encourage wearers to keep these glasses on at their workplace. Padded nose buds comfortably secure these glasses and prevent slipping while providing a pillow soft fit. Curved lens offers full side protection without distracting the seams. Temples adjust to four different lengths to provide a customizable fit. Polycarbonate lenses provide 99.9 percent ultraviolet protection to prevent possible eye damage from prolonged periods out in the sun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- MUTUAL INDUSTRIES 2" X 60' Non-Skid Abrasive Black (17768-91-2000)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Length, Medium/Size 8, B/W, Pair (97431)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- PROGUARD Eyewear, Safety, Adjstbl, Clbk (8301000)
- PROGUARD Safety Eyewear, Wraparound Lens, Clear (PGD8010)
- PROGUARD Safety Eyewear, Wraparound Lens, 144/CT, Clear, PK12 (PGD8010CT)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40301)
- KLEENGUARD Safety Glasses, Smoke 99.9% UV Rays (3004882)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- Proguard Eye Protection