Shop All Disposable Respirators & Dust Masks
Proguard
Respirator, w/Valve, f/Dust/Mist, Double-shell, 10/BX, White, PK10
Mfr # PGD7314B
Zoro # G602500714
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mask Size Universal
- Standards OSHA; NIOSH; N-95 rated; TC-21C-271
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proguard
- MFR # PGD7314B
- Zoro # G602500714
- UPC # 729661109586
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Size | Universal |
Details
Color | White |
Item | Particulate Respirators w/Exhalation Valve |
Standards | OSHA; NIOSH; N-95 rated; TC-21C-271 |
Description
Dust and mist respirator with an exhalation valve helps you avoid breathing nontoxic particles while working. Double-shell construction protects you from the effects of pollen, dust, grass and more. Molded shape provides a tight-fitting seal to prevent particles from getting through. Custom-fit nosepiece sits comfortably on your face and can be used with glasses, goggles or a safety shield. N-95 rated respirator is OSHA and NIOSH approved TC-21C-271.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, CP 25WB+, Up to 4 hour Fire Rating, Intumescent Material, 10.1 oz, Brown (CP-25WB+10.1OZ)
- BOSS BOOT 17in. RUBBR YEL SZ12 (2KP448112)
- 3M Safety Glasses, Mirror Anti-Fog ; Anti-Scratch (11874-00000-20)
- DUNLOP Boots, Men's 13, Women's 15, Black, PR (ND68A93.CH)
- PROGUARD Respirator, f/Dust/Mist, Double-shell, 240/CT, White, PK12 (PGD7312BCT)
- PROGUARD Dusk Mask, Disposable, Nontoxic, 50/BX, White, PK50 (PGD7300B)
- PROGUARD Respirator, f/Dust/Mist, Double-shell, 20/BX, White, PK20 (PGD7312B)
- 3M Tekk Protection Paint Odor Respirator (8247P1-DC)
- ALLPOINTS Face Masks, Clear, Pk/24, 24PK (8014555)
- KIMTECH Disposable Respirator, Blue, PK50 (62692)
- MOLDEX N99 Disposable Respirator w/ Valve, M/L, Gray, PK2 (2310V)
- Proguard Disposable Respirators & Dust Masks