Shop All Disposable Gloves
This Product is Discontinued
Proguard
PF General Purpose Gloves, Vinyl, XL, 100 PK, Clear (Discontinued)
Mfr # 8608XL
Zoro # G6167773
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Disposable Glove Material Vinyl
- Color Clear
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proguard
- MFR # 8608XL
- Zoro # G6167773
- UPC # 729661136964
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | PF General Purpose Gloves |
Disposable Glove Material | Vinyl |
Color | Clear |
Material | Vinyl |
Powdered/Powder Free | Powder Free |
Color Family | Clear |
Application | Food Handling, Cleaning, Painting, Manufacturing, Assembling, General Purpose |
Cuff | Beaded |
Description
Vinyl PF General Purpose Gloves,XL,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.