Shop All First Aid Kits
Proguard
Kit, Bloodborne/Pathogen
Mfr # 7351
Zoro # G6181557
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (4) Medical Examination Gloves, (1) BioScoop and Scraper, (2) Red BioHazard Waste Bags, (1) Red BioHazard Waste Bags, (8) Absorbent Towels, (2) Antiseptic Towelettes XL, (1) Exposure Control Report Forms, (1) Ear Loop Mask, (1) Apron, (2) Non-Slip Shoe Covers, (2) Sani-Cloth Germicidal Wipes, (1) Blood Spill Clean Up Procedures (English/Spanish)
- Standards OSHA, 29 CFR 1910.1030, 29 CFR 1910.1031
- Case Material Plastic
- First Aid Kit Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proguard
- MFR # 7351
- Zoro # G6181557
- UPC # 729661116577
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6" |
Width | 12" |
Depth | 3" |
Details
First Aid Kit Type | Kit |
Includes | (4) Medical Examination Gloves, (1) BioScoop and Scraper, (2) Red BioHazard Waste Bags, (1) Red BioHazard Waste Bags, (8) Absorbent Towels, (2) Antiseptic Towelettes XL, (1) Exposure Control Report Forms, (1) Ear Loop Mask, (1) Apron, (2) Non-Slip Shoe Covers, (2) Sani-Cloth Germicidal Wipes, (1) Blood Spill Clean Up Procedures (English/Spanish) |
Standards | OSHA, 29 CFR 1910.1030, 29 CFR 1910.1031 |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall Mount |
Material | Plastic |
Header | Bloodborne Pathogen Kit |
Language | English |
Legend Style | Text and Symbol |
Color | White |
Subject Matter | Health and Safety |
Features | Heavy-Duty White Plastic Case with Handle and Safety Latch, Brand: Pro-Guard |
Item | Kit,Bloodborne/Pathogen |
Description
Kit,Bloodborne/Pathogen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH AED Training Battery, Rechargeable (DCF-DBP-RC2)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- FIRST AID ONLY Bulk First Aid Kit, Fabric, 25 Person (FAO-432/LAB07)
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (90698)
- FIRST AID ONLY First Aid Kit w/House, 687pcs, 16x15", WHT (91340)
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black (9114)
- FIRST AID ONLY 10 Person ANSI Class A Refill, 71 Pieces (90782)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- FIRST AID ONLY First Aid Only FAO-122 Personal First Aid Kit - 52 Pieces, Plastic Case (FAO-122)
- Proguard First Aid Kits