Shop All Disposable Gloves
This Product is Discontinued
Proguard
General Purpose Gloves, 4 mil Palm, Vinyl, M, 100 PK, Clear (Discontinued)
Mfr # 8606M
Zoro # G6169149
This Product is Discontinued
Key Features
- Glove Size M
- Size M
- Color Clear
- Disposable Glove Material Vinyl
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proguard
- MFR # 8606M
- Zoro # G6169149
- UPC # 729661116454
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | General Purpose Gloves |
Color | Clear |
Disposable Glove Material | Vinyl |
Material | Vinyl |
Palm Thickness | 4 mil |
Powdered/Powder Free | Powdered |
Color Family | Clear |
Features | Safety Cuff, Light Duty, Disposable, Beaded Cuff, Rolled Cuff, Ambidextrous, Powdered |
Cuff | Beaded |
Application | Cleaning, Food Handling, Multipurpose |
Glove Thickness | 4 mil |
Description
Gloves,Vinyl,Powdered,M,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.