Shop All Ear Plugs
Proguard
Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 200 PK
Mfr # 7310
Zoro # G6400759
original price:
$35.82
5% off
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Bullet
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Foam
- Noise Reduction Rating NRR 31 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | Universal |
Earplug Size | Universal |
Details
Ear Plug Shape | Bullet |
Reusability | Disposable |
Disposable/ Reusable | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Noise Reduction Rating NRR | 31 dB |
Pairs Per Package | 200 |
Earplug Shape | Tapered |
Noise Reduction Rating | 31 dB |
Color | Orange |
Earplug Color | Orange |
Corded/Banded | Uncorded |
Standards | ANSI S3.1974 |
Earplug Packaging | Bulk Box |
Pairs per Package | 200 |
Style | Uncorded |
Description
Disposable Ear Plugs,PK200, Noise Reduction Rating 32 dB, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bulk Box, Standards ANSI 53.1974, Pairs per Package 200, Earplug Color Orange, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4069-XL (10))
- NMC Caution Open Door Slowly Sign, C55RB (C55RB)
- CONDOR Detachable Welding Bib, Leather (5AC71)
- TILLMAN Gloves, PR (502X)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable TPE Ear Plugs, Flanged Shape, 27, Blue, 100 PK (DPAS-1)
- MOLDEX SparkPlugs Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, Multi-Color, 200 Pairs (6604)
- MOLDEX Ear Plugs, 100 PK (6980)
- SAF-T-EAR 27dB noise reduction earplugs (ERSTE -EARPLUGS)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Corded Ear Plugs, 100-Pair Box (HPD05)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 200 PK (6870)
- 3M E-A-R E-Z-Fit Disposable Corded Ear Plugs, Bell Shape, NRR 28 dB, Yellow, S, 200 Pairs (312-1222)
- Proguard Ear Plugs