Shop All Safety Goggles
Proguard
Classic 808 Series Safety Goggles, Clear 808 Series
Mfr # PGD7321CT
Zoro # G301839047
product price: $134.99
/pk 5, $27.00/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Series 808
- Standards ANSI Z87.1-2010
- Eyewear Size Universal
- Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proguard
- MFR # PGD7321CT
- Zoro # G301839047
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Classic 808 Series Safety Goggles |
Lens Color | Clear |
Series | 808 |
Standards | ANSI Z87.1-2010 |
Material | Polyvinyl Chloride (PVC) |
Features | Anti-fog; High Visibility; Adjustable; Elastic Headband; Lightweight; Comfortable; Durable |
Description
Safety goggles help you maintain excellent visibility while protecting you from chemical splash. Indirect vent and cap vents allow air to flow through to prevent fogging. Soft PVC body is lightweight and comfortable for extended wear. Adjustable elastic headband provides a secure fit to prevent sliding off during use. Large design fits over most prescription eyewear. Safety goggles exceed ANSI z87.1-2003 high impact requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, MD (61445)
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- PIP Hard Hat (280-HP642R-11)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Nitro Series (40095)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Monogoggle 211 Series (16669)
- PORTWEST Indirect Vent Goggles EN166 (PW21)
- PIP Over The Glass Safety Glasses, PR (250-96-1551)
- WESTWARD Lift Front Lens Cover Safety Goggles, Shade 5.0 Lens (1UYF9)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- Proguard Safety Goggles