Shop All Safety Goggles
Proguard
Classic 808 Series Safety Goggles, Clear 808 Series
Mfr # PGD7321
Zoro # G607203634
product price: $24.39
/pk 12, $2.03/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Series 808
- Standards ANSI z87.1-2003
- Material Polyvinyl Chloride (PVC)
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proguard
- MFR # PGD7321
- Zoro # G607203634
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Classic 808 Series Safety Goggles |
Lens Color | Clear |
Series | 808 |
Standards | ANSI z87.1-2003 |
Material | Polyvinyl Chloride (PVC) |
Features | Anti-fog; High Visibility; Adjustable; Elastic Headband; Lightweight; Comfortable |
Description
Safety goggles help you maintain excellent visibility while protecting you from chemical splash Indirect vent and cap vents allow air to flow through to prevent fogging Soft PVC body is lightweight and comfortable for extended wear Adjustable elastic headband provides a secure fit to prevent sliding off during use Large design fits over most prescription eyewear Safety goggles exceed ANSI z8712003 high impact requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- TILLMAN Gloves, PR (13503X)
- AZAR DISPLAYS 5.5" x 8.5" Vertical/Horizontal W/ T-strip Holder, PK10 (102733)
- ZORO SELECT Rain Jacket, Unisex, Green, 5XL (C16720G X5)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 3.0 Anti-Fog Lens (21001)
- HONEYWELL UVEX Sperian Goggles Impact Resistant (A610I)
- MCR SAFETY Safety Goggles, Gray Anti-Fog Lens, Best Series (FFG112AF)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Coverall Series (COVACLEAN)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- 3M Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Tekk Series (91264-80025T)
- Proguard Safety Goggles