Shop All Chemical Resistant Gloves
This Product is Discontinued
Proguard
12" Chemical Resistant Gloves, Latex, L, 12PK (Discontinued)
Mfr # 8430L
Zoro # G6166540
This Product is Discontinued
Key Features
- Size L
- Color Orange
- Glove Size L
- Chemical Resistant Glove Material Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proguard
- MFR # 8430L
- Zoro # G6166540
- UPC # 729661113293
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Orange |
Chemical Resistant Glove Material | Latex |
Disposable Glove Material | Latex |
Material | Latex |
Description
Glove,Latex,Lined,Deluxe,L,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.