Progressive PS-9028 1.5 - 3 qt. Prep Solutions by Drip & Catch Colanders - Set of 2
Mfr # PS-9028
Zoro # G103960543
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive
- MFR # PS-9028
- Zoro # G103960543
- UPC # 78915050182
- Country of Origin China
- Category Colanders and Strainers
Description
The geometric shape of each of our Prep Solutions by Progressive Drip Catch Colanders creates multiple, wide pouring spouts from any angle you desire. The Snap-On drip catching base eliminates countertop messes when straining canned goods, pasta, vegetables and more. This set of 2 comes with a 1.5 quart and a 3 quart capacity colander. These colanders are dishwasher safe and nest together for easy, convenient storage. Progressive International is your source for the widest range of functional, inventive and fun kitchen tools and great ideas put into practice. Our in-house designers spend hours in the kitchen coming up with ways to improve on a variety of traditional tasks and tools. Established in 1973, our commitment to quality and service allows us to offer a broad selection of quality kitchenware and other household products.
Features- The Snap-On drip catching base eliminates countertop messes when straining canned goods, pasta, vegetables and more
- With a drip catch base, your counters will remain clean when you drain or prepare your favorite foods
- This set of 2 comes with a 15 quart and a 3 quart capacity colander
- These colanders nest together for easy, convenient storage
- This colanders are functional, fun, and easy to clean as it is dishwasher safe
- Set of 2
- Capacity: 1.5 - 3 qt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Solenoid Valve1/2" 120V For - Part# H91Da7 (H91DA7)
- ANVIL AMERICAN Spring, Handle , Sandwich Press (XTSA0001)
- SERVER Parts Kit, Spare For Products - Part# Ser82533 (SER82533)
- FISHER MFG Prong (10008100)
- RESTON LLOYD Reston Lloyd 18500 1qt Powder Coated Colanders Orange (18500)
- VOLLRATH One-Piece Skimmer (46969)
- CRESTWARE Colander, 21 qt., 8 in. H, Aluminum (ACOL21M)
- CRESTWARE Skimmer, 2-1/2 in. H, Steel (SKM6W)
- 1947KITCHEN 2 In 1 Clog-Free Multi-Purpose Silicone Kitchen Sink Strainer And Stopper, 2PK (TI-BERKD-2PK)
- CRESTWARE Mesh Strainer, 12 in. W, Steel (WHSHD12)
- RSVP INTERNATIONAL Mesh Basket - Folding Handles - 3qt (M8-FH)
- Progressive Colanders and Strainers