Shop All Barware and Beverage Service
Progressive
Progressive GT-2956 6 In 1 Multi Opener
Mfr # 667733
Zoro # G704000709
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive
- MFR # 667733
- Zoro # G704000709
- Country of Origin China
- Category Barware and Beverage Service
Description
Features
- 6 In 1 Multi Opener
- Opens 6 Different Types Of Seals & Lids
- Stainless Steel With Santoprene Handle
- Dimension - 4.5 L x 1 W x 8 H in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lid Dispenser, 6 to 24 Oz Lids (L3402GR)
- CLEVELAND Linkage Assembly (40679)
- PERK Plastic Hot Cup Lids, Fits 10 oz, 12 oz, 16 oz Cups, White, PK50, 50PK (PK54369)
- SERVICE IDEAS EcoServ Server, BPA-free Plastic, 44 oz, White (ECO13WH)
- COMMERCIAL Narrow Liquor Pourer Covers, PK12 (DC-N)
- SAN JAMAR Speed Rack Bottle Holder 10 Qt/Ltr Bottles Stainless Steel (B5542)
- TABLECRAFT Essential Cocktail Kit (BARKIT1)
- BK RESOURCES BK Resources Ice Bin Beverage Holder Insert, Fits 21" Deep, Plastic (BK-IBBH)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK10000 (RPP R810)
- ZEES CREATIONS 24 oz Copper Tankard Smooth with Brass Handle (AC6008)
- ITI Cocktail Shaker, 10 oz. 3Pc (IBS-I-C)
- Progressive Barware and Beverage Service