Shop All Food Containers
Progressive
Measure Coffee 1T Ss
Mfr # GMC-51
Zoro # G8661881
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application General Purpose
- Features Dishwasher Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive
- MFR # GMC-51
- Zoro # G8661881
- UPC # 78915222718
- Country of Origin United States
- Category Food Containers
Details
Material | Stainless Steel |
Application | General Purpose |
Features | Dishwasher Safe |
Item | Spoon |
Description
Scoop features a long handle that is great for scooping ground coffee cocoa or tea out of bags or containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Condiment Holder, 6 Compartment (102)
- BUNN .175Gpm Strainer/Flow Cont Ay (22300.0175)
- COFFEE PRO BREWER, 100 CUP, S/STEEL (CFPCP100)
- GARLAND Knob 2 D, Pointer (1765802)
- PROGRESSIVE GRATER 4SIDE 9-3/8"" SS (HG-925)
- KERR Regular Mouth Canning Lids and Bands (2139297)
- STORPLUS Food Storage Container, Round, 18 qt, White (1097802)
- BALL JELLY JAR 4OZ 12PK (1440080400)
- ENCORE PLASTICS Pail W/Hndl Wht 2G (201213)
- CAMBRO 18 in x 26 in x 9 in Food Box (18269P148)
- ARAVEN DEEP BOX 36, 9 qt WHITE (01171)
- Progressive Food Containers