Progressive Furniture T550-01 Crossroads Rectangular Cocktail Table - 19 x 50 x 26 in.
Mfr # T550-01
Zoro # G503742268
Product Information
- Brand Progressive Furniture
- MFR # T550-01
- Zoro # G503742268
- UPC # 726692488628
- Country of Origin China
- Category Coffee Tables
Description
Casual, rustic design elements interpreted in a distinctive smoky gray&brown color with darker highlights. Physical distressing on legs and edges provides a look of time-worn antique furniture. Fine birch veneers on tops, shelves and sides with solid wood legs, side stretchers and component parts. Drawer interiors are sanded and filled and slide easily on ball bearing metal side guide system. Full lower shelves on all pieces for added storage. Hand-applied finish applications with darker spatter technique and wiped shading. Solid rubberwood legs and structural parts for strength and stability. Feature 50cocktail table has 6 leg styling, two drawers, full shelf and casters. Media console with component storage area above drawers, full bottom shelf. Practical 16wide chairside table with double shelves and solid wood side design. Physical and technique distressing imparts aged, time-worn appearance. Rustic design coordinates well with casual to traditional room settings.
Features- 1 year Warranty
- Collection Name: Crossroads
- Materials: Rubberwood Solids, Birch veneers
- Style: Rustic
- Finish: Smokey Grey
- Assembly Required: Yes
- Distressed Finish: Yes
- Country of Manufacture: Malaysia
- Dimensions: 19" H x 50" W x 26" D
- Weight: 110 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- FLASH FURNITURE Blue 8x10 Abstract Area Rug (ACD-RGTRZ863-810-BL-GG)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- MONARCH SPECIALTIES Coffee Table - 36"Dia / Brushed Silver / Mirror (I 3725)
- SAFAVIEH Atka Acrylic Coffee Table, Clear (FOX6015A)
- OFFICESOURCE 49.00'' W, 24.00'' L, 16.00'' H, Espresso (PL219ES)
- WINSOME TRADING Winsome Trading 92437 Genoa Rectanuglar Coffee Table with Glass top and Shelf (92437)
- FLASH FURNITURE Coffee Table, 27.75 W, 19.75 L, 15 H, Resin Top, Dark Gray (DAD-SF2-T-DKGY-GG)
- ALATERRE FURNITURE Pomona 42"W Coffee Table with Lift Top and Storage (AMBA1120LT)
- Progressive Furniture Coffee Tables