Shop All Coffee Tables
Progressive Furniture
Progressive Furniture T512-01 Living Room Round Cocktail Table; Sepia
Mfr # T512-01
Zoro # G703750933
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progressive Furniture
- MFR # T512-01
- Zoro # G703750933
- UPC # 726692965891
- Country of Origin China
- Category Coffee Tables
Description
A cocktail table that is a sophisticated approach to your modular needs. This table silhouette is shaped beautifully to look as if you are not just adding it to your upholstery but more like it becoming part of it. The gorgeous Sepia finish dresses the group in a deep rich sensuous brown, almost black color. Looks like a million bucks. This table features casters for mobility, a drawer for storage and bottom open storage with partitions for added support and division.
Specifications- Collection: Augustine
- Style: Transitional
- Finish: Sepia
- Shape: Round
- Dimensions: 18 x 38 x 38 in.
- Country of Origin: Vietnam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN MIGUEL Olives Oil and Vinegar Bottle (520310)
- MANHATTAN COMFORT Versailles Accent Chair in Black, Natural Cane and Cream, Set of 2 (2-ACCA01-CR)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- LORELL Soho High-back Leather Chair (81801)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- ALATERRE FURNITURE 42 W, 26 L, 18 H, Oak Top, Rustic Brown (ANKY11RBG)
- FLASH FURNITURE Round Glass Coffee Table with Matte Black Frame (NAN-JN-21750CT-BK-GG)
- HENN & HART Rigan Blackened Bronze Round Coffee Table (CT0131)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Black (ET-CT002-1-BK-GG)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- FLASH FURNITURE Coffee Table, 27.75 W, 19.75 L, 15 H, Resin Top, Dark Gray (DAD-SF2-T-DKGY-GG)
- Progressive Furniture Coffee Tables