Shop All Coffee Tables
Progressive Furniture
Progressive Furniture T379-02 Adison Cove Ash Blonde Bunching Cocktail Table
Mfr # T379-02
Zoro # G603742533
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progressive Furniture
- MFR # T379-02
- Zoro # G603742533
- UPC # 726692954574
- Country of Origin Unknown
- Category Coffee Tables
Description
Adison Cove Ash Blonde Bunching Cocktail Table
This hexagon bunching cocktail table is constructed of close grain ash veneers in a natural finish. Combined with a metal frame in a dark gray gunmetal color, giving this piece an up to date trendy style. The fun hexagon shape is unique making it east to create your own personal style. This unique shape allows groupings to be created for larger or smaller spaces providing a more customized look.
Specifications- Finish: Ash Blonde
- Collection: Adison Cove
- Style: Transitional
- Assembly Required: Yes
- Dimension: 18" H x 24" W x 28" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- BAXTON STUDIO 18.9 W, 18.9 L, 18.9 H (199-12327-ZORO)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- TUHOME 39.9 in. W, 24 in. L, 17.9 in. H, Brown (MLC6259)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- DOBA-BNT Genoa Rectanuglar Coffee Table with Glass top and Shelf (SA143764)
- FLASH FURNITURE 40 W, 22 L, 18 H, Engineered Wood Top, Rustic Oak (ZG-037-OAK-GG)
- Progressive Furniture Coffee Tables