Progressive Furniture T177-48 17 x 36 x 36 in. Barry Square Cocktail Table - Dark Taupe
Mfr # T177-48
Zoro # G603742380
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # T177-48
- Zoro # G603742380
- UPC # 726692328030
- Country of Origin China
- Category Coffee Tables
Description
A simple but stylish table group in a handsome warm neutral finish that is all the rage in today's interiors. The casual "reclaimed" look is replicated nicely and is on trend with all the popular colors and finished being used right now. A full bottom shelf provides storage and good proportion to this clean enduring design.
A simple but stylish table group in a handsome warm neutral finish that is all the rage in today's interiors. The casual "reclaimed" look is replicated nicely and is on trend with all the popular colors and finished being used right now. Full bottom shelves on all tables provide storage and good proportion to this clean enduring design.
Specifications- Finish: Dark Taupe
- Material: Particleboard, Polyurethane Paper
- Style: Transitional
- Collection: Barry
- Dimension: 17" H x 36" W x 36" H
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- CLINTON Space Travelers Wall Sticker (09-CC)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- SAUDER Canton Lane Coffee Table 3a , Strong and lightweight 1 1/2 in. panel construction (425306)
- TUHOME 39.3 in. W, 25.2 in. L, 18 in. H, Multi-color (MCX6258)
- FLASH FURNITURE Hampstead Collection Coffee and End Table Set - White Marbled Laminate Top & Brushed Gold Crisscross Frame, 3 Piece Table Set (NAN-CEK-1787-MRBL-GG)
- BAXTON STUDIO Scarlette Mid-Century Walnut Finished Coffee Table (159-9736)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- BAXTON STUDIO 40.375 W, 17.75 L, 15.875 H, MDF, Metal Top, Natural Brown/Black (221-12739-ZORO)
- Progressive Furniture Coffee Tables