Shop All End Tables
Progressive Furniture
Progressive Furniture T173-04 20 x 18 x 18 in. Matt End Table - Craftman Oak
Mfr # T173-04
Zoro # G803742456
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progressive Furniture
- MFR # T173-04
- Zoro # G803742456
- UPC # 726692848989
- Country of Origin China
- Category End Tables
Description
If you are in the market for an easy classic farmhouse look than you have a winner. This is simplistic at it's best. The oak finish is fresh and neutral enough to go with anything. The design is basic but stylish and up to date with all current trends.
If you are in the market for an easy classic farmhouse look than you have a winner. This is simplistic at it's best. The oak finish is fresh and neutral enough to go with anything. The design is basic but stylish and up to date with all current trends.
Specifications- Finish: Craftman Oak
- Material: Particleboard, Polyurethane Paper
- Style: Transitional
- Collection: Matt
- Dimension: 20" H x 18" W x 18" D
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID 2-Piece Big Hooker Set (13820)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- TENNSCO Legal Size Add-On Unit (1588AC)
- NATIONAL PUBLIC SEATING Folding Chair, PK4 (820)
- PROGRESSIVE FURNITURE Progressive Furniture T246-95 Living Room Cocktail Table & 2 End Tables; Gray & Oak - Pack of 3 (T246-95)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- FABULAXE 13.75 W, 13.75 L, 26.5 H (QI003778.BN)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- Progressive Furniture End Tables