Shop All Dining Room Tables & Sets
Progressive Furniture
Progressive Furniture P836-10B-10T Muses Muses Rect Dining Complete Table - 30 x 88 x 40 in.
Mfr # P836-10B/10T
Zoro # G503851335
product price: $959.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$959.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # P836-10B/10T
- Zoro # G503851335
- UPC # 726692134952
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This dining set has today’s look. A beautiful Large pedestal round table with wonderful grey&brown finish is enhanced with your choice of matching soft seat wooden back chairs or lace backed parsons chairs. The table is scrubbed Oak veneer with a great grey hang-up. The table base is constructed of hard rubberwood. The Chairs are solid rubberwood with poly covered soft seats or comfortable linen covered parsons chairs with a lace back treatment. Cleaning code for chair fabrics is w.
Features- 1 year Warranty
- Collection Name: Muses
- Materials: Solid Rubberwood with Knotty Oak Veneer
- Style: Transitional
- Finish: Dove Grey
- Assembly Required: Yes
- Distressed Finish: Yes
- Country of Manufacture: Malaysia
- Dimensions: 30" H x 88" W x 40" D
- Weight: 160 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- LULWORTH T200 FLAT Bed Sheets - QUEEN , 12PK (T200-90115)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VWH)
- KEYSTONE FABRICS Pole, 4 ft. (PLP12)
- PROGRESSIVE FURNITURE Dining Room Dining Table - Light Oak And Distressed White (D884-10)
- PROGRESSIVE FURNITURE Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (D859-10G)
- BAXTON STUDIO Lovy Modern Walnut-Finished 5-Piece Dining Set (143-7937)
- ATLAS COMMERCIAL PRODUCTS White Portable Folding Bar (FB26WH)
- BAXTON STUDIO Eveline Walnut Brown Finished Rectangular Wood Dining Table (165-10520)
- FLASH FURNITURE Square Square Table Top, Black or Mahogany Rever, 24" W X 24" L X 1.125" H, Black/Mahogany (XU-MBT-2424-GG)
- INTERNATIONAL CONCEPTS Round Dining Table, 36 in W X 48 in L X 30.1 in H, Wood, Hickory/Washed Coal (K45-36RXT-27B-C613-4)
- Progressive Furniture Dining Room Tables & Sets