Progressive Furniture P632-43 Meadow Nightstand - 31 x 31 x 17 in.
Mfr # P632-43
Zoro # G303932395
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # P632-43
- Zoro # G303932395
- UPC # 726692631871
- Country of Origin China
- Category Nightstands
Description
Rustic sophistication with a casual twist is presented in this new bedroom group. The rough sewn salvaged pine absorbs the weathered gray finish that creates an interesting variation in color that gives it that sought after vintage look. Solid wood salvaged pine construction featuring tongue and groove, framed in tongue and groove on case tops. Framed arched headboard and matching mirror. Solid wood drawer dado construction with metal drawer guides. Simple single bracket base. Graphite hardware featuring round knob with backplate and simplistic complimenting handle. Door dresser has adjustable shelf.
Features- 1 year Warranty
- Collection Name: Meadow
- Materials: Solid Pine, MDF
- Style: Casual
- Finish: Weathered Gray
- Assembly Required: Yes
- Distressed Finish: Yes
- Country of Manufacture: Mexico
- Dimensions: 31" H x 31" W x 17" D
- Weight: 43.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- VIVE HEALTH Shower Mat - 22" x 22" (LVA1018W)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- PROGRESSIVE FURNITURE Progressive Furniture P615-43 Bedroom Nightstand; Gray Chalk (P615-43)
- PROGRESSIVE FURNITURE Mid-Mod Nightstand - 26 X 23 X 15 In. (B106-43)
- PROGRESSIVE FURNITURE Progressive Furniture B643-43 Chatsworth Chalk Nightstand (B643-43)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White (102GMC8)
- TUHOME Amara Nightstand, Two Shelves, Four Legs, Black (MLW7145)
- MANHATTAN COMFORT Rockefeller Nightstand 2.0 in Tatiana Midnight Blue (Set of 2) (2-102GMC4)
- Progressive Furniture Nightstands