Shop All TV Stands & Entertainment Centers
Progressive Furniture
Progressive Furniture P608E-74 Willow Casual Style 74 in. Media Console Table; Distressed Pine
Mfr # P608E-74
Zoro # G703902189
product price: $1,150.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,150.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progressive Furniture
- MFR # P608E-74
- Zoro # G703902189
- UPC # 726692299651
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Distressed in style, this media console boasts a thick solid pine top and ends, a full width shelf capable of housing multiple media options and two wide doors. Unique tongue and groove construction is a reminder of classic construction built to last. Hand applied distressing on rough hewn and planed pine solids achieves a natural, vintage look and easily masks inevitable nicks and bumps.
Features- Collection - Willow
- Style - Casual
- Finish - Distressed Pine
- Dimension - 74 x 20 x 28 in.
- Item Weight - 123.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18B)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- GPX Dual Alarm Clock Radio (C253B)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- HUDSON & CANAL 80 in. Granger Rectangular TV Stand Antiqued Gray Oak (TV1376)
- SAUDER Harvey Park Entertainment Credenza Go A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433483)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- TUHOME Tunez Tv Stand for TV's up 43 in. Three Open Shelves, One Cabinet, Light Oak (RLD7040)
- FLASH FURNITURE 70 Gray TV Stand with Shelves and Storage (ZG-129-70-GY-GG)
- STORM SHELL Pro Weatherproof 55" Outdoor TV Enclosure (SS-55-PRO)
- FLASH FURNITURE Dark Brown TV Stand with 4 Pane Glass Doors 65" (GC-MBLK65-GY-GG)
- Progressive Furniture TV Stands & Entertainment Centers